- Product Details
Dickson KTX Temperature Chart Recorders - 8 in.
Dickson Temperature Chart Recorder. Model: KTX. S/N: 03221380. DICKSON KTX temperature chart recorder features a large 8 in. (200mm) chart with triple the readable chart area of any 4 in. (100mm) recorder. It has multiple user-selectable temperature ranges, audio/visual alarms, and available probe extensions for unparalleled flexibility. Overall dimensions: 1 ft. 1-1/4 in. L x 2-5/8 in. W x 10-1/2 in. H.
- Stock No: DPFI742.a-02
- Manufacturer: Dickson
- Model: KTX
- Serial Number: 04072333 / 03221380
- Motor Included? No
- Length (Inches): 13.25
- Width (Inches): 2.625
- Height (Inches): 10.5
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



























