Dickson Temperature Chart Recorder

Dickson Temperature Chart Recorder

Dickson Temperature Chart Recorder. S/N: 02-4730. Single pen recorder. -40/+30 rev. Input: 120 VAC, 60 Hz. Output: 12 VAC. Overall dimensions: 7-1/2 in. L x 4 -1/2 in. W x 8-3/4 in. H.

Product Details
  • Stock No: AASE014.
  • Manufacturer: Dickson
  • Serial Number: 02-4370
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 7.5
  • Width (Inches): 4.5
  • Height (Inches): 8.75
Additional Product Details
Dickson Temperature Chart Recorder
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed