Dickson Temperature Chart Recorder

Dickson Temperature Chart Recorder

Dickson Temperature Chart Recorder. S/N: 01118234. Two-pen recorder with touchpad controls and digital display. Uses chart C417, 8, (-20/120 7D). Calibrated: 10-02. Input: 120 VAC, 23 watts, 60 Hz. Output: 6 VDC, 750 milliamps. Overall dimensions: 13 in. L x 3-1/2 in. W x 10 -1/2 in. H.
Product Details
  • Stock No: AASE017.
  • Manufacturer: Dickson
  • Serial Number: 1118234
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 13
  • Width (Inches): 3.5
  • Height (Inches): 10.5
Additional Product Details
Dickson Temperature Chart Recorder
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed