Digi RN1300 RabbitNet D/A Expansion Board

Digi RN1300 RabbitNet D/A Expansion Board

Digi RABBITNET D/A Expansion Board. Part No: 20-101-0688.
Product Details
  • Stock No: VLT22
  • Model: RN1300
  • Serial Number: MM1041830
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 4
  • Width (Inches): 2
  • Height (Inches): 2
  • Weight (LBS): 1
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Digi RN1300 RabbitNet D/A Expansion Board

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed