- Product Details
DII CADS Series Amminia Desuperheater(250 TR)
Doucette Industries, Inc Ammmonia Desuperheater. Model: CADS-55M5.5/1P-8T(C)HP. Serial No: 107-14 CRN-0H0454.9C. Working Pressure - Shell: 300 PSI, Tube: 150 PSI. Shell Fluid: Ammonia. Tube Fluid: Water.
Product Details
- Stock No: GHRC05
- Manufacturer: Doucette Industries,Inc
- Model: CADS 55M5.5/1P-8T(C)HP
- Serial Number: 107-14 CRN 0H0454.9C
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 72
- Width (Inches): 39
- Height (Inches): 34
- Weight (LBS): 1,200
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



















