Discharge Conveyor

Discharge Conveyor

Fusi Electric Discharge Conveyor. Item FVR-G5. Source AC 380 hz 50/60. Output current 12. S/N 078391S010, Its for a low ratio discharge conveyor. Overall measurements: 9 in. W, 9-½ in. L, 16 in. H.

Product Details
  • Stock No: SLSP21
  • Manufacturer: Fusi
Conveyor Details
  • Conveyor Type: Miscellaneous Conveyors
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 9.5
  • Width (Inches): 9
  • Height (Inches): 16
Additional Product Details
Discharge Conveyor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed