Dixon JRZL-330 Positive Displacement Pump (20 HP, 161 GPM Max)

Dixon JRZL-330 Positive Displacement Pump (20 HP, 161 GPM Max)

Dixon Positive Displacement Pump. Model: JRZL-330, Serial No: 062817-03-55. Driven by a Nord Drive System Drive: HP: 20, RPM: 2360, Volts: 230/460, Amps: 47.6/23.8. Ratio: 3.08. Flanged Inlet/Outlet: 3 in.
Product Details
  • Stock No: YTAB14
  • Manufacturer: Dixon
  • Model: JRZL-330
  • Serial Number: 062817-03-55
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 161
  • Displacement per Revolution (Gallons): 0.269
  • Drive Ratio: 3.08
  • Est. Actual Gallons Per Minute (GPM): 206.11688311688312
  • Max Speed RPM: 576
  • Minimum Temperature (F): 12
  • Maximum Temperature (F): 356
  • Maximum Pressure MAWP (PSI): 174
  • # Rotors: 2
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 7.5
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 3
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 7.5
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Nord
  • Motor Horsepower(HP): 20
  • Motor RPM: 2,360
  • Motor Voltage: 230/460
  • Motor Amps: 47.6/23.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 72
  • Width (Inches): 28
  • Height (Inches): 24
  • Weight (LBS): 550
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
  • Known Issues or Problems: Missing Leg
Dixon JRZL-330 Positive Displacement Pump (20 HP, 161 GPM Max)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed