- Product Details
Dixon JRZL-330 Positive Displacement Pump (20 HP, 174 GPM Max)
Dixon Positive Displacement Pump. Model: 330. Maximum Differential Pressure (PSI): 174. Maximum Flow Rate (GPM): 161. Temperature Range: 14 F to 356 F. Nord Gear Drive Motor: HP: 20, RPM: 2360, Volts: 230/460, Amps: 47.6/23.8, Ratio: 3.08.
Product Details
- Stock No: YTAB09
- Manufacturer: Dixon
- Model: JRZL-330
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 174
- Displacement per Revolution (Gallons): 0.269
- Drive Ratio: 3.08
- Est. Actual Gallons Per Minute (GPM): 206.11688311688312
- Max Speed RPM: 576
- Minimum Temperature (F): 14
- Maximum Temperature (F): 356
- Maximum Pressure MAWP (PSI): 174
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 3
- Inlet/Outlet Type 1: Flange
- Inlet/Outlet Flange Size (inches) 1: 7.5
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 3
- Inlet/Outlet Type 2: Flange
- Inlet/Outlet Flange Size (inches) 2: 7.5
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Nord
- Motor Horsepower(HP): 20
- Motor RPM: 2,360
- Motor Voltage: 230/440
- Motor Amps: 47.6/23.8
- Motor Phases: 3
Dimensions:
- Length (Inches): 72
- Width (Inches): 24
- Height (Inches): 27
- Weight (LBS): 650
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Known Issues or Problems: The positive displacement pump is missing the data plate.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


































