Doboy “BaggerBoss” Automatic Bagging Machine

Doboy “BaggerBoss” Automatic Bagging Machine

2000 Doboy (now Boss Packaging, Inc.) “BaggerBoss” Automatic Bagging Machine. Model: BA00102. With an approximate capacity rating of (32) 10 lb. bags per minute, this automatic bagging machine is designed to open, fill and transfer pre-made wicketed bags into a sealing/closing machine. Features include: easy and rapid product change over requiring no additional tools, ease of integration with other machines and scales, and computer control fault diagnostics. Allen Bradley Panel View 550. Power supply: 120 V. Currently non-operational. Overall dimensions: 5 ft. 4 in. L x 3 ft. 7 in. W x 6 ft. 7 in. H.(ACN679). (GM).

Product Details
  • Stock No: DNBA033
  • Manufacturer: Doboy
  • Model: BA00102
  • Serial Number: DHP-147-2000
Filler & Capper Details
  • Filler/Capper Type: Bag Filler
  • Inline/Rotary: Inline
  • Capacity per minute: 32
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 64
  • Width (Inches): 43
  • Height (Inches): 79
  • ACN: 679
Additional Product Details
  • Known Issues or Problems: Currently non-operational
Doboy “BaggerBoss” Automatic Bagging Machine
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed