- Product Details
Dodge Quantis BF108 RHB Gearmotor Reducer (5 HP)
Dodge Quantis RHB Reducer. Model: BF1083CH180TC. Serial: 01171302065. Ratio: 02.50. Input Speed: 1750 RPM. Input Power: 8.89
Product Details
- Stock No: RDYI17
- Manufacturer: Dodge Quantis
- Model: BF1083CH180TC
- Serial Number: 01171302065
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor Reliance
- Motor Horsepower(HP): 5
- Motor RPM: 1,750
- Motor Voltage: 230/460
- Motor Amps: 13.4/6.7
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 184TC
Dimensions:
- Length (Inches): 42
- Width (Inches): 25
- Height (Inches): 20
- Weight (LBS): 750
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!















