Dodge Torque Arm Speed Reducer

Dodge Torque Arm Speed Reducer

Dodge Torque Arm Speed Reducer, Size SCXT209 242480BC 1850 RPM, 20in Long x 6in.

Product Details
  • Stock No: TGP10a
  • Manufacturer: Dodge
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor RPM: 1850
Dimensions:
  • Length (Inches): 20
  • Width (Inches): 6
Additional Product Details
Dodge Torque Arm Speed Reducer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed