Domino A-Series Ink Jet Printer

Domino A-Series Ink Jet Printer

2000 Domino A-Series Ink Jet Printer. Model: A200. S/N: N2B01467. Ink supply: (2) 1.25 qts and (2) 0.87 qt. containers. Power supply: 100-120/200-240 V, 4/2 amps, 47-63 Hz. 304 Stainless steel construction. Character controls: auto repeat, auto invert/reverse, user defined clock format, sequential/batch numbering, inverse reverse and bold characters, character width and height adjustment, print delay, product counter, barcodes, message repeat. Data input options: serial RS232 port, ethernet RJ45 connector. Rate: 110-38.4k Baud. Large internal reservoir and nozzle seal ensure automatic print head cleaning. Up to 4 lines in a variety of print formats. Membrane touch button control panel. Inlets/outlets: (1) ½ in. W x 1/8 in. H (print head jet). Overall dimensions: 1 ft. 10 in. L x 1 ft. W x 2 ft. 5 in. H. (ACN127)
Product Details
  • Stock No: JJJA005.
  • Manufacturer: Domino
  • Model: A200
  • Serial Number: N2B01467
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Domino A-Series Ink Jet Printer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed