Donaldson Company, Inc. Torit Cyclone Dust Collector with After Filter Assembly.

Donaldson Company, Inc. Torit Cyclone Dust Collector with After Filter Assembly.

Donaldson Company, Inc. Torit Cyclone Dust Collector with After Filter Assembly. Model: 24 CYC. A (4) bag filter system, approximate area: 100 ft.², airflow: 1950 – 3500 cfm, with a 55 gallon waste drum. Air inlet diameter: 10 in. Air outlet diameter: 12 in. Blower motor: 7.5 hp, 208/230/460V, 3450 rpm, 60 cycle. Operation includes a baffle process that produces a spinning action in the airstream which isolates and removes dust particles while simultaneously expelling clean air from the unit. With the fan located on the clean air side, dust is deposited before reaching the fan, thus minimizing repair costs. This unit was installed with Crane Plumbing to filter air their glaze department. Approximate shipping weight: 925 lbs. Approximate overall dimensions: 7 ft. 9-3/4 in. L x 3 ft. 6-1/2 in. W x 12 ft. 1/4 in. H.(ACN60).
Product Details
  • Stock No: MASH262
  • Manufacturer: Donaldson Company, Inc.
  • Model: 24 CYC
  • Serial Number: IG652367
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Donaldson Company, Inc. Torit Cyclone Dust Collector with After Filter Assembly.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed