Doubl-Kold, Inc. Portable Hydro Chiller with Conveyor System

Doubl-Kold, Inc. Portable Hydro Chiller with Conveyor System

Portable chiller system previously used to cool circulating water for peas, lima beans and garbanzo beans as they were picked from the field at approximate in and out temperatures of 105ºF to 35ºF at about 15,000 pounds per hour for one side. Includes full refrigeration package!


Conveyor system includes (2) 33 ft. x 24 in. wide product belts, washing station and cooling station (1,136 sq. ft.), upper deck 2 ft. wide catwalk with 39 in. high safety rail.


\ The capacity of the hydro cooler is approximately 115,000 TR. Chiller system includes: Baltimore Aircoil Company evaporative condenser: Model VCL-148-L, (rated at 105 ammonia tons), Baltimore Aircoil Company cooling coil bank, model HCC-733, with Morfab Company, Inc. double entry surge drum, Vilter reciprocating compressor package model: VMC 458 XL, 125 hp, with Standard Refrigeration Co. surge drum, all mounted on a Fruehauf trailer: model: PAA-NF-25-45N.


Berkley and Deming pumps, Arrow Hart manual motor controllers and Siemens controls.


Estimated AMP draw at full load 460 volts 100 amps on conveyer section and 275 amps on refrigeration section.


Approximate overall dimensions of hydro chiller package: 45 ft. 11 in. L x 8 ft. W x 13 ft. 11 in. H.


Approximate overall dimensions of conveyor system: 58 ft. 2 in. L x 10 ft. 10 in. W x 14 ft. 1 in. H.(HB2)


 Click here to see a video walk-around

Product Details
  • Stock No: SSFF0144.400
  • Manufacturer: Doubl-Kold, Inc.
Tunnel Details
  • Cooling or Heating? Cooling Tunnel
  • Length Enclosed Tunnel (feet): 396
  • Width Enclosed Tunnel (inches): 24
  • Product Height Clearance (Inches): 39
  • Included Refrigeration Equipment Description: The refrigeration capacity is approximately 115,000 TR. The Chiller system includes Baltimore Aircoil Company evaporative condenser: model VCL-148-L, (rated at 105 ammonia tons), Baltimore Aircoil Company cooling coil bank, model HCC-733, with Morfab Company, Inc. double entry surge drum, Vilter reciprocating compressor package model: VMC 458 XL, 125 hp, with Standard Refrigeration Co. surge drum, all mounted on a Fruehauf trailer: model: PAA-NF-25-45N.
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 5
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
  • Year of Manufacture: 2003
  • Previously Used With: Previously used to cool circulating Water for peas, lima beans and garbanxo beans as they were picked from the field at approximate in and out temperatures of 105ºF to 35ºF at about 15,000 pounds per hour for one side.
Doubl-Kold, Inc. Portable Hydro Chiller with Conveyor System
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed