Double Drop Stainless Steel Conveyor

Double Drop Stainless Steel Conveyor

Double Drop Stainless Steel Conveyor. Uses (2) 11-1/2 in. W plastic conveyor belt. This two-level system has a 4 in. drop from top conveyor to bottom conveyor. Sunshine Control box. BIMBA air controlled piston for choosing left or right side exit port. Baldor Industrial Motor, 1/2 hp, 1750 rpm, 90 V, 4.8 amps. Hub City speed reducer, ratio:50, final speed: 35 rpm. Discharge height: 50 in. Inlets: (1) 13-1/4 in. x 8-1/2 in. infeed. Outlets: (2) 6 in. W x 5 in. L outlet ports. Overall dimensions: 61 in. L x 36 in. W x 89 in. H.

Product Details
  • Stock No: SSLP502.5
  • Manufacturer: Sunshine
Conveyor Details
  • Conveyor Type: Miscellaneous Conveyors
  • Conveyor Width (inches): 11.5
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1750
  • Motor Voltage: 90
  • Motor Amps: 4.8
Dimensions:
  • Length (Inches): 61
  • Width (Inches): 36
  • Height (Inches): 89
Additional Product Details
Double Drop Stainless Steel Conveyor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed