Drake Refrigeration Air-Cooled Chiller with Tank

Drake Refrigeration Air-Cooled Chiller with Tank

Drake Refrigeration Condenser: Missing Tag Plate American Stainless Pumps, inc.: Model: SSPC, Serial: 12H114233, Catalog: C25024B2D3, Size: 1.5 x 2.9. U.S. Motors: Cat.No: EE733, Model: P63TLJ-4854, INS B, AMB: 40 C, Ph: 3, Code: L, Thermally protected, 60 Hz data: Hp: 2, Rpm: 3450, Volts: 208-230/460, F.L.A: 6.1-5.6/2.8, S.F: 1.25, S.F.A.: 6.8-6.4/3.2, 50 Hz data: Hp: 2, Rpm: 2850, Volts: 190/380-415, F.L.A: 6.4/3.2-3.1, S.F: 1, S.F.A.: n/a
Product Details
  • Stock No: OTIS30
  • Manufacturer: Drake Refrigeration Inc.
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical
  • Motor Horsepower(HP): 22
  • Motor RPM: 34,502,850
  • Motor Voltage: 208-230 / 460 - 190/380-415
  • Motor Amps: 6.1-5.6/2.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 124
  • Width (Inches): 57
  • Height (Inches): 61
  • Weight (LBS): 3,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Known Issues or Problems: Missing Tag Plate
Drake Refrigeration Air-Cooled Chiller with Tank

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed