- Product Details
Drake Refrigeration Air-Cooled Chiller with Tank
Drake Packaged Air-Cooled 10 HP Single Circuit Scroll With Tank Chiller. Model No: PACT90S2-T4-HA. Serial No: D99H0255. No. Of Circuits: 1, Charge Per Circuit: 11.00. Compressors(Qty1): RLA: 19.3, LRA: 96.5. Tank Circ. Pump(1): Hp: 1/2 Ea, FLA: .9. Fan Motors(Qty 1): Hp: 1/2, FLA: 1.60. System Circ. Pump(1): Hp: 3/4, FLA: 1.7. Heaters Control Circuit: No Amps: .10, Amps:2, M.C.A: 10.20, Max Fuse: 45.0, Design Pressure Refrigerant Side: High Side: 278, Low Side: 144, Water Side: Psig: 60
Product Details
- Stock No: OTIS34
- Manufacturer: Drake Refrigeration Inc.
- Model: PACT90S2-T4-HA
- Serial Number: D99H0255
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: No: 2, Hp: .500, FLA: 1.60
- Motor Horsepower(HP): 0.5
- Motor Amps: 1.6
Dimensions:
- Length (Inches): 93
- Width (Inches): 39
- Height (Inches): 69
- Weight (LBS): 2,000
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


























