Drive - 1/2 HP

Drive - 1/2 HP

1/2 hp drive, 56 rpm output.

Product Details
  • Stock No: GO898371
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Not Specified
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 56
Dimensions:
Additional Product Details
Drive - 1/2 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed