Drive with Motor

Drive with Motor

Drive with Motor. Reuland Motor. Model 10969. S/N C81-6174A-3. 1,800/21-90/10.5 rpm. 230 volt, 8/5.8 amps, 3/1.5 hp, 3 phase, 60 Hz.

Product Details
  • Stock No: HDBD8
  • Manufacturer: Not Specified
  • Model: 10969
  • Serial Number: C81-6174A-3
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reuland Electric Company
  • Motor Horsepower(HP): 3
  • Motor RPM: 1800
  • Motor Voltage: 230
  • Motor Amps: 8/5.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
Drive with Motor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed