Dry Ingredients Precision Screw Feeder

Dry Ingredients Precision Screw Feeder

Dry Ingredients Precision Screw Feeder, Leeson Washguard Motor, ½ hp, 1725 rpms, 208-230V, 3 phase, Dodge gear reducer with 17.1 gear ratio, final rpms: 100. Unit is speed controlled using Magnetek GPD333 VFD. Oval outlet dimensions: ¾ inches long x 3/8 inches wide. Overall dimensions: 72 in. x 36 in. x 70 in. High.

Product Details
  • Stock No: SKFI048.11
  • Manufacturer: Magnetek
  • Model: GPD333-A001N4
  • Serial Number: N7P1391-3-8
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1725
  • Motor Voltage: 208-230
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 72
  • Width (Inches): 36
  • Height (Inches): 70
Additional Product Details
Dry Ingredients Precision Screw Feeder
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed