- Product Details
Dunham-Bush 2018 Rotary Bare Screw Compressor
FES/Dunham-Bush Rotary Bare Screw Compressor. Model: 2018. Serial No: 2857. Swept Volume(CFM): 932.
Product Details
- Stock No: DBA11
- Manufacturer: Dunham-Bush
- Model: 2018
- Serial Number: 2857
- Compressor Type: Screw
- Package Included? No
Package Details
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Dunham-Bush
- Compressor Model: 2018
- Compressor SN: 2857
- Compressor Design Pressure (PSIG): 350
- Fixed/Variable VI: Variable
- Compressor Volume Ratio: 2.4/4.15
- Oil Separator Included? No
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 45
- Width (Inches): 30
- Height (Inches): 30
- Weight (LBS): 1,200
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
















