Dunham-Bush 2516 Bare Rotary Screw Compressor

Dunham-Bush 2516 Bare Rotary Screw Compressor

Dunham-Bush Rotary Screw Compressor. Model: 2516DUR30E. Serial F1113 5 9 01. Eng File 7165. 3-phase. Refrigerant: F1865. Previous owner said it was refurbished but never run.
Product Details
  • Stock No: SLEI02
  • Manufacturer: Dunham-Bush
  • Model: 2516DUR30E
  • Serial Number: F1113
  • Compressor Type: Screw
  • Package Included? No
  • Stage Type: High Stage
Package Details
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Dunham-Bush
  • # Compressors in Package: 1
  • Compressor Model: 2516DUR30E
  • Compressor SN: F1113 5 9 01
  • Oil Separator Included? No
Micro Panel Details
  • Micro Control Panel Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
  • Spec Sheet Available: Yes
Dunham-Bush 2516 Bare Rotary Screw Compressor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed