Dunham-Bush 2516 Rotary Bare Screw Compressor

Dunham-Bush 2516 Rotary Bare Screw Compressor

Dunham-Bush Rotary Bare Screw Compressor. Model: 2516. Engine File: 1165. Vi: 2.6. Test Pressure - LEAK: 313, HYD: 470.
Product Details
  • Stock No: CCA07
  • Manufacturer: Dunham-Bush
  • Model: 2516
  • Serial Number: 1165
  • Compressor Type: Screw
  • Package Included? No
  • Stage Type: High Stage
Package Details
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Dunham-Bush
  • Compressor Model: 2516
  • Compressor SN: 1165
  • Compressor Rebuild Year: 2010
  • Compressor Run Time Hours: 0
  • Fixed/Variable VI: Variable
  • Oil Separator Included? No
Micro Panel Details
  • Micro Control Panel Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 50
  • Width (Inches): 32
  • Height (Inches): 30
  • Weight (LBS): 3,800
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Dunham-Bush 2516 Rotary Bare Screw Compressor

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed