Dunham-Bush 511DHF 4-Cylinder Reciprocating Compressor Package

Dunham-Bush 511DHF 4-Cylinder Reciprocating Compressor Package

Dunham-Bush 4-Cylinder Reciprocating Compressor. Model: 511DHF. S/N: AM6243. Shaft diameter: 1-3/4 in. Overall dimensions: 29 in. L x 22 in. W x 19-1/2 in. H. (ACN46).

Product Details
  • Stock No: CAJB2001.3
  • Manufacturer: Dunham-Bush
  • Model: 511DHF
  • Serial Number: AM6243
  • Compressor Type: Reciprocating
  • Package Included? No
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Dunham-Bush
  • # Of Reciprocating Cylinders: 4
  • # Compressors in Package: 1
  • Compressor Model: 511DHF
  • Compressor SN: AM6243
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
Dimensions:
  • Length (Inches): 29
  • Width (Inches): 22
  • Height (Inches): 19.5
Additional Product Details
  • Product Purchased From: Airline
Dunham-Bush 511DHF 4-Cylinder Reciprocating Compressor Package
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed