Dunham-Bush Rotary Screw Compressor Package (Dunham-Bush 2010, 250 HP 460 V, M&M Micro Control Panel)

Dunham-Bush Rotary Screw Compressor Package (Dunham-Bush 2010, 250 HP 460 V, M&M Micro Control Panel)

Used Dunham-Bush Rotart Screw Compressor
Product Details
  • Stock No: TNO05
  • Manufacturer: Dunham-Bush
  • Serial Number: 71B-003-X424
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Dunham-Bush
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Dunham-Bush
  • # Compressors in Package: 1
  • Compressor Model: 2010
  • Compressor SN: 71B-003-X424
  • Compressor Rebuild Year: 2014
  • Oil Separator Included? Yes
  • Oil Cooling Type: Liquid Injection
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: M&M
  • Micro Control Panel Description: (2) M&M Refrigeration(Model: Retrofit C1A, Retrofit C1B. (1)Serial No: 04M-134-0230C, (2)04M-134-0230A. Voltage/Freq: 120/1/50,60 Hz. Max FLA: 36.
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • Motor Manufacturer: Pace Maker
  • Motor Horsepower(HP): 250
  • Motor RPM: 3,565
  • Motor Voltage: 460
  • Motor Amps: 272
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445TS
Dimensions:
  • Length (Inches): 189
  • Width (Inches): 53
  • Height (Inches): 90
  • Weight (LBS): 8,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1971
  • Spec Sheet Available: No
  • Product Purchased From: Dynamic Foods
  • Known Issues or Problems: Missing data plate previously had two screw compressors currently has one.
Dunham-Bush Rotary Screw Compressor Package (Dunham-Bush 2010, 250 HP 460 V, M&M Micro Control Panel)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed