Dunham-Bush SC2005D-3.6 Rotary Screw Compressor Package (Dunham-Bush 2010DLR3VODSPAX4093, 250 HP 230/460 V, M&M Micro Control Panel)

Dunham-Bush SC2005D-3.6 Rotary Screw Compressor Package (Dunham-Bush 2010DLR3VODSPAX4093, 250 HP 230/460 V, M&M Micro Control Panel)

Used Dunham-Bush Rotart Screw Compressor
Product Details
  • Stock No: TNO03
  • Manufacturer: Dunham-Bush
  • Model: SC2005D-3.6
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Dunham-Bush
  • Package Model: SC2005D-3.6
  • Package Max Design Pressure (PSIG): 250
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Dunham-Bush
  • # Compressors in Package: 1
  • Compressor Model: 2010DLR3VODSPAX4093
  • Compressor SN: 820DL00197
  • Compressor Design Pressure (PSIG): 350
  • Compressor Year Manufactured: 1983
  • Compressor Rebuild Year: 2021
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 5072
  • Oil Cooling Type: Liquid Injection
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: M&M
  • Micro Control Panel Description: M&M Refrigeration(Model: Retrofit C3, Serial: 04M-134-0230E, Voltage: 120/1/50/60 Hz. Max FLA: 36)
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 250
  • Motor RPM: 3,535
  • Motor Voltage: 230/460
  • Motor Amps: 572/286
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445TS
Dimensions:
  • Length (Inches): 120
  • Width (Inches): 54
  • Height (Inches): 88
  • Weight (LBS): 8,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1983
  • Spec Sheet Available: No
  • Product Purchased From: Dynamic Foods
  • Known Issues or Problems: Missing Package Plate
Dunham-Bush SC2005D-3.6 Rotary Screw Compressor Package (Dunham-Bush 2010DLR3VODSPAX4093, 250 HP 230/460 V, M&M Micro Control Panel)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed