- Product Details
Durant Tool Company Stock Straightener
Durant Tool Company Stock Straightener. Model SS-18. Serial 1971. Width is 18 in. (2) drive rolls, (9) straightening rolls. 2 in. dia rolls. Thickness range is .20-.094 in. The SS series is a un-motorized stock straightener. These units are ideal machines for either manually straightening materials with a hand crank or automatic pull through operations. Overall dimensions: 41 in. L x 33-1/2 in. W x 43-1/2 in. H.
- Stock No: SHCA1460.a
- Manufacturer: Durant Tool Company
- Model: SS-18
- Serial Number: 1971
- Motor Included? No
- Length (Inches): 41
- Width (Inches): 33.5
- Height (Inches): 43.5
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









