Durco 1.5x1 Centrifugal Pump (1.5 HP)

Durco 1.5x1 Centrifugal Pump (1.5 HP)

Durco Centrifugal Pump. Size: 1J 1.5x1-4/40. Serial: 362636. Alloy: D4. Seal: Crane 1. X/XP661C1. PO: F-0454. Baldor motor: 1.5 HP, 230/460V, 3450 RPM, 60 hz, 3-phase. Previously used as an Essence Discharge Condensate Pump.

Product Details
  • Stock No: TASP185
  • Manufacturer: Durco
  • Model: 1.5x1
  • Serial Number: 362636
Pump Details
  • Pump Type: Centrifugal
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: Tri-Clamp
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1
  • Inlet/Outlet Type 2: Tri-Clamp
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 3450
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
  • Previously Used With: Essence Discharge Condensate Pump
Durco 1.5x1 Centrifugal Pump (1.5 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed