Durco 2K4X3-13HH/130PV Centrifugal Pump (25 HP, 600 GPM Max)

Durco 2K4X3-13HH/130PV Centrifugal Pump (25 HP, 600 GPM Max)

2002 Durco / Durion Centrifugal Pump. Model: 2K4X3-13HH/130RV. Approximate flow rate for new pump is 600 gpm with required horsepower and impeller size. Discuss with you salesperson your process and product to determine if this pump should handle your specific duty. Materials of construction feature: ductile iron casings with CD4M impellers. Reliance electric motor, 25 hp. Belt driven unit. Overall dimensions: 5 ft. 8 in. L x 1 ft. 10 in. W x 3 ft. 10 in. H.(ACN148).
Product Details
  • Stock No: RBFM863.2a
  • Manufacturer: Durco
  • Model: 2K4X3-13HH/130PV
  • Serial Number: 1201-2254B
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 600
  • Max Speed RPM: 1750
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 4
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 3
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 25
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 62/31
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 68
  • Width (Inches): 22
  • Height (Inches): 46
  • ACN: 148
Additional Product Details
Durco 2K4X3-13HH/130PV Centrifugal Pump (25 HP, 600 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed