Durco Centrifugal Pump (10 HP)

Durco Centrifugal Pump (10 HP)

Durco Mark 3 ANSI Chemical Process Pump. Reliance Duty Master AC Motor: Frame: 215T, HP: 10, Volts: 230/460, Amps: 27/13/5, Hz: 60, Ph: 3, RPM: 1755, Duty: Cont., Encl: TEFC.
Product Details
  • Stock No: LIQ11
  • Manufacturer: Durco
Pump Details
  • Pump Type: Centrifugal
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 6
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2.5
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 5
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor Reliance
  • Motor Horsepower(HP): 10
  • Motor RPM: 1,755
  • Motor Voltage: 230/460
  • Motor Amps: 27/13.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 215T
Dimensions:
  • Length (Inches): 72
  • Width (Inches): 24
  • Height (Inches): 36
  • Weight (LBS): 650
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes
  • Known Issues or Problems: Missing Pump Data Plate.
Durco Centrifugal Pump (10 HP)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed