Durco Centrifugal Pump (15 HP, 325 GPM Max)

Durco Centrifugal Pump (15 HP, 325 GPM Max)

Durco Mark II Self Priming Centrifugal Pump. Size: 3x2S-13/110. S/N: 162686. Capacity: 325 gpm @ 100 tdh and 8 ft. NPSH. Alloy: D20 (Durimet 20). Westinghouse Motor, 15 hp, 1765 rpm, 460 V, 19.5 amps, 60 Hz, 3 phase. The Durco Mark II pump is ideal for emptying sumps, unloading tank cars, or wherever the liquid level is below the pump. The pump primes quickly and recovers broken prime fast. This pump sits by the side of the sump, not in it. Inlet: (1) 3 in. dia. flanged suction port. Outlet: (1) 2 in. dia. flanged discharge port. Overall dimensions: 62 in. L x 23 in. W x 40 in. H. (ACN192)(H9/4H).

Product Details
  • Stock No: BR-56.4a
  • Manufacturer: Durco
  • Serial Number: 162686
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 325
  • Max Speed RPM: 1750
  • Maximum Temperature (F): 60
  • Maximum Pressure MAWP (PSI): 230
  • Impeller Diameter (inches): 13
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Westinghouse
  • Motor Horsepower(HP): 15
  • Motor RPM: 1765
  • Motor Voltage: 320/460
  • Motor Amps: 19.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 256T
Dimensions:
  • Length (Inches): 62
  • Width (Inches): 23
  • Height (Inches): 40
  • ACN: 192
Additional Product Details
Durco Centrifugal Pump (15 HP, 325 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed