Durco Centrifugal Pump (2 HP)

Durco Centrifugal Pump (2 HP)

Durco Centrifugal Pump. Stainless steel housing, with 2 hp, direct drive motor, 1725 rpm, 230/460 V. Mounted on mild steel base. 1-1/2 in. NPT x 2 in. NPT.

Product Details
  • Stock No: RCOG405.a
  • Manufacturer: Durco
Pump Details
  • Pump Type: Centrifugal
  • # Inlets/Outlets: 2
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: NPT
  • Inlet/Outlet 2: Inlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: NPT
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Horsepower(HP): 2
  • Motor RPM: 1725
  • Motor Voltage: 230/460
Dimensions:
Additional Product Details
Durco Centrifugal Pump (2 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed