- Product Details
Durco Centrifugal Pump (5 HP, 30 GPM Max)
Durco Centrifugal Pump. Size: 1-1/2x1-6/60. Alloy: D4. Flow rate for new pump is 30 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Impeller diameter: 4-1/2 in. Maximum design pressure: 275 psi at 100 °F. Dayton energy efficient electric motor, 5 hp, 1750 rpm, 208-230/460 V, 14.1-12.8/6.4 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. port with 125 lb ANSI flange. Outlets: (1) 1 in. dia. port with 125 lb ANSI flange. Overall dimensions: 3 ft. L x 1 ft. 2 in. W x 1 ft. 2-3/4 in. H. (ACN57)
Product Details
- Stock No: OIP082.
- Manufacturer: Durco
- Serial Number: 227569
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 30
- Max Speed RPM: 1750
- Maximum Temperature (F): 100
- Maximum Pressure MAWP (PSI): 275
- Impeller Diameter (inches): 4.5
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 1.5
- Inlet/Outlet Type 1: ANSI Flange
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 1
- Inlet/Outlet Type 2: ANSI Flange
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Dayton
- Motor Horsepower(HP): 5
- Motor RPM: 1750
- Motor Voltage: 208-230/460
- Motor Amps: 14.1-12.8/6.4
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 36
- Width (Inches): 14
- Height (Inches): 14.75
- ACN: 57
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!