Durco Centrifugal Pump Stainless Steel

Durco Centrifugal Pump Stainless Steel

Durco centrifugal pump stainless steel, alloy construction, 150 gpm @ 400 ft., 2 x 1-10A/100, 275 psi/100° F, with 15 hp, 3,515 rpm, 460 volt, exp Westinghouse.
Product Details
  • Stock No: BR-46.2a
  • Manufacturer: Durco
  • Model: 2X1-10A
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Durco Centrifugal Pump Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed