Durco / Durion Centrifugal Pump

Durco / Durion Centrifugal Pump

2002 Durco / Durion Centrifugal Pump. Model: 2K4X3-13HH/130RV. Approximate flow rate for new pump is 600 gpm with required horsepower and impeller size. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Materials of construction feature ductile iron casings with CD4M impellers. Reliance electric motor, 25 hp. Belt driven unit. Overall dimensions: 5 ft. 8 in. L. x 1 ft. 10 in. W. x 3 ft. 10 in. H.(ACN148)(H9/5C)

Product Details
  • Stock No: RBFM861.5
  • Manufacturer: Durco
  • Model: 2K4X3-13HH/130PV
  • Serial Number: 1201-2258A
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Durco / Durion Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed