Durco / Duriron 3x1.5x13 Centrifugal Pump - 5 HP

Durco / Duriron 3x1.5x13 Centrifugal Pump - 5 HP

The Duriron Co. Inc. Dayton Ohio USA. Mark II Inline centrifugal pump. Size: 3x1-1/2-13/120. Serial: 328389. Alloy: DCI. Base: 52. Seal: Dura-CBR-F. CR2KFNN. Capacity: 175. RPM: 1800. Toshiba International Corp. Houston TX USA High Efficiency 3-Phase Induction Motor: 5 HP, 208-230/460V, 14.2-13/6.5 Amps, 1730 RPM, 60 Hz, 3-phase, 1.15 SF. Inlets: (1) 3 in. dia. flanged port. Outlets: (1) 1-1/2 in. dia. flanged port. Overall dimensions: 45 in. L x 15 in. W x 25 in. H.
Product Details
  • Stock No: OIP092.
  • Manufacturer: Durco
  • Model: 3x1-1/2-13/120
  • Serial Number: 328389
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Durco / Duriron 3x1.5x13 Centrifugal Pump - 5 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed