Durco Non-Metallic Centrifugal Pump

Durco Non-Metallic Centrifugal Pump

Durco Centrifugal pump. Size: 2K3X2L-102/70. Size: Group II. Serial no. 373792. Weight: 281 lbs. Capacity: 50 GPM. Inlet/outlet: (1) 3 in. flange port, (1) 2 in. flange port. Overall dimensions: 2 ft. 1 in. L x 1 ft. 5-1/2 in. W x 1 ft. 7 in. H. (ACN62-91).
Product Details
  • Stock No: NOIP1109
  • Manufacturer: Durco
  • Model: 2K3X2L-102
  • Serial Number: 373792
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Durco Non-Metallic Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed