Durco Pump

Durco Pump

Durco Pump Size 3.2-10/1. AVS No. A60 671. S/N 90166. Alloy 316. Motor 1,745 rpm, S/N 1679631, 10 hp, 3 phase, 230/460 volt, 26/13 amps, max amp 40. 60 hz. Inlet 2 in. with flange of 6 in., oulet of 2-1/2 in. with flange of 7 in.

Product Details
  • Stock No: OI104.
  • Manufacturer: Durco
  • Serial Number: 90166
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Durco Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed