Durco Pump

Durco Pump

Durco Pump size: 2x1 -10A/100, ANSI No. A05. S/N 239749. Alloy D4, MDF 275, 1,710 psi of 0832 ps. S/N 8009, 60 hz, 3 phase, 15 hp, 3,515 rpm, 460 volt, 19 amps. Inlet 1 in. with flange of 4 in.

Product Details
  • Stock No: OI105.
  • Manufacturer: Durco
  • Serial Number: 239749
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Durco Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed