Duriron Co. Stainless Steel Filter Housing

Duriron Co. Stainless Steel Filter Housing

The Duriron Co, Filter Housing. Stainless Steel. National Board 1193. 1/8 in. filter screen, 75 psi @ 300 °F, 1193-1700 S.O. W-366, (23) filter tubes each 2-5/8 in. dia. x 44 in. L. Inlet/outlet 3 in. Domed top-bottom. Inside dimensions 25 in. dia. x 43 in. H. Cover bolt-secured legs 13 in. Overall dimensions 27 in. L x 27 in. W x 66 in. H.

Product Details
  • Stock No: 25.DBP235
  • Manufacturer: Duriron Co. Inc.
  • Model: W-366
  • Serial Number: 1193-1700
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 27
  • Width (Inches): 27
  • Height (Inches): 66
Additional Product Details
Duriron Co. Stainless Steel Filter Housing
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed