Duty Master Electric Motor - 15 HP

Duty Master Electric Motor - 15 HP

Duty Master Electric Motor, Frame 254T, 230/460 V, 3 phase, 60 hz, 3,540 rpm, 15 hp
Product Details
  • Stock No: JME11
  • Manufacturer: Duty Master
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Duty Master
  • Motor Horsepower(HP): 15
  • Motor RPM: 3540
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 254T
Dimensions:
Additional Product Details
Duty Master Electric Motor - 15 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed