Eaton Cutler - Hammer Unitrol Double Sided Motor Control Centers

Eaton Cutler - Hammer Unitrol Double Sided Motor Control Centers

Eaton Cutler – Hammer Unitrol Double Sided Motor Control Centers. Horsepower ranges from 10-100. Amp ranges are from: 27-135. Overall dimensions: 5 ft. L x 2 ft. W x 7 ft. 6 ½ in. H. (ACN282).

Product Details
  • Stock No: NOI9004
  • Manufacturer: Cutler-Hammer
Previous Refrigerant
Motor Details
  • Motor Horsepower(HP): 100
  • Motor Amps: 27-135
Dimensions:
  • Length (Inches): 60
  • Width (Inches): 24
  • Height (Inches): 90.5
  • ACN: 282
Additional Product Details
Eaton Cutler - Hammer Unitrol Double Sided Motor Control Centers
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed