EATON S20N11PO2P General Purpose Encapsulated Transformer (2 KVA)

EATON S20N11PO2P General Purpose Encapsulated Transformer (2 KVA)

Eaton General Purpose Encapsulated Transformer. Type: S20N11P02P. Serial No: J16G11658. Enclosure: NEMA 3R. Frame: 68P. Frequency Rating: 60 Hz. Phase: Single Phase. Primary Voltage: 240/480 Volts. Secondary Voltage: 120/240 Volts. Volt Amp Rating: 2 KVA.
Product Details
  • Stock No: BRZB30F
  • Manufacturer: Eaton
  • Model: S20N11P02P
  • Serial Number: J16G11658
Transformer Details
  • KVA: 2
  • High Voltage: 480
  • Low Voltage: 240
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 6
  • Width (Inches): 6
  • Height (Inches): 14
  • Weight (LBS): 41
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2016
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
EATON S20N11PO2P General Purpose Encapsulated Transformer (2 KVA)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed