Eaton Soft Motor Starter (175 HP)

Eaton Soft Motor Starter (175 HP)

Eaton Soft Motor Starter. Power Supply - 175 HP, 460 Volts, 3 Ph, 60 Hz. Eaton Catalog No: A811+T18N3S. Style No: 3-4033-001C.
Product Details
  • Stock No: BRZB30E
  • Manufacturer: Eaton
  • Model: S811+T18N3S
Motor Starter Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 50
  • Width (Inches): 42
  • Height (Inches): 40
  • Weight (LBS): 850
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
  • Previously Used With: Frick Screw Compressor Package
Eaton Soft Motor Starter (175 HP)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed