EATON Soft Motor Starter (480 Volt, 250 Input AMP)

EATON Soft Motor Starter (480 Volt, 250 Input AMP)

Jett Solutions Industrial Control Panel for Refrigeration. Model: JS-206-I-SS-CP-TS7-GP-OP-PFC-CPT. Serial No: 080819CR14623-2, Input Volt: 480, Input Amp: 250, Enclosure Type: 1, SCCR: 65K. (1) EATON Reduced Voltage Soft Starter: S811+T18N3S, Style: 3-4033-001C. (1): SCE Industrial Control Panel Enclosure: Type: 3R, 12.
Product Details
  • Stock No: BRZB24B
  • Manufacturer: Eaton
  • Model: JS-206-I-SS-CP-TS7-GP-OP-PFC-CPT
  • Serial Number: 080819CR14623-2
Motor Starter Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 62
  • Width (Inches): 48
  • Height (Inches): 48
  • Weight (LBS): 750
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Frick Screw Compressor Package
EATON Soft Motor Starter (480 Volt, 250 Input AMP)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed