Eaton SVX 9000 Adjustable Frequency Drive Starters - 800 HP

Eaton SVX 9000 Adjustable Frequency Drive Starters - 800 HP

Eaton SVX 9000 Adjustable Frequency Drive Starter. Serial No: 12784861. Cat No: SVX80014AAP1P3. G.O. & Style: SYW99265-001. Nominal HP: 800. IL Overload : 1.10. Software Code: 0. Date Code – 071210. Enclosure: Oversized Nema Type 1. Input: 480 VAC, 3 Ph, 550/60 HZ, 930 A RMS. Output: 0 to 480 VAC, 3 Ph, 1 to 500 HZ, 960 A RMS. Overall dimensions: 60 ft. W x 2 ft. 6 in. L x 8 ft. 3 in. H.

Product Details
  • Stock No: NTSD04B-02
  • Manufacturer: Eaton
  • Model: SVX9000
  • Serial Number: 12784850 & 12784861
Motor Starter Details
  • Motor Control Type: Compressor Motor Starters
  • Compressor Motor Starter Type: Other Motor Starter
Previous Refrigerant
Motor Details
  • If Multiple Motors, Motor Descriptions vs specs: Input: 480 VAC, 3 Ph, 550/60 HZ, 930 A RMS. Output: 0 to 480 VAC, 3 Ph, 1 to 500 HZ, 960 A RMS.
  • Motor Horsepower(HP): 800
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 720
  • Height (Inches): 99
Additional Product Details
Eaton SVX 9000 Adjustable Frequency Drive Starters - 800 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed