EDL Digital Pocket-Probe Thermometer

EDL Digital Pocket-Probe Thermometer

EDL Digital Pocket-Probe Thermometer. Model: BPD-22KN. S/N: 5DIG9794. Thermocouple: Type “K”. Range: -30 to +700°F. Overall dimensions (case): 10 in. L x 4 in. W x 8 in. H.
Product Details
  • Stock No: RPCN018C
  • Manufacturer: EDL
  • Model: BPD-22KN
  • Serial Number: 5DIG9794
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 4
  • Height (Inches): 8
Additional Product Details
EDL Digital Pocket-Probe Thermometer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed