- Product Details
Edlund Can Opener
Edlund Can Opener. Model: 825A. Lid removal capacity: 30 cans/min. Maximum product clearance: 6 in. W x 7-1/4 in. H. Minimum product clearance: 2-1/2 in. W x 7-1/2 in. H. Crown punch opener: 5 in. dia. for a size 502 can. Magnetic pick-up follows punch. Magnet diameter: 2-1/2 in. Alligator lid remover. Manufacturing company offers conversion kits for quick change-out can sizes: 603 (#10), 600, 404, 401, 400, 307, 303, 300, 214, 211, 202, and custom tooling. Allen-Bradley Control Panel. Edlund's proven extra heavy duty Crown Punch is utilized to open cans. The entire top of the can is cut out in one stroke. No can rotation is required and no metal slivers are left. Suitable for the food processing, reprocessing, and reworking industries. Infeed/exit height: 42 in. Overall dimensions: 40 in. L x 31 in. x 68-1/2 in. H.
Product Details
- Stock No: ERCS035.
- Manufacturer: Edlund
- Model: 825A
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









