EL Nickell Ammonia Surge Tank - 317 Gallon

EL Nickell Ammonia Surge Tank - 317 Gallon

Ammonia Surge Tank. Manufactured by E.L. Nickell Co. Constantine, Michigan USA. 'U' stamped. Nat'l Bd. 23507. Max W.P.: 250 PSI. Max temp: 650F. Min temp: -20F. Year: 1977. ELNCO 25478. C-2584-A. Thickness: 3/8 in. Capacity: 317 gallons. Straight wall length: 9 ft. 3 in. Un-insulated diameter: 2 ft. 5 in. Inlets/Outlets: (1) ½ in. NPT Female, (1) 4 in. pipe, (1) 4 in. valve, (1) 4 in. flange. Overall dimensions: 7 ft. 9 in. L x 5 ft. W x 13 ft. 5 in. H.

Product Details
  • Stock No: TACJ1155C
  • Manufacturer: E.L. Nickell Co.
  • Serial Number: 23507
Tank Details
  • Refrigeration Tank Type: Surge Drum
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 29
  • Tank Length (Inches): 111
  • Tank Estimated Capacity (Gallons): 317
  • Tank National Board Number: 23507
  • Tank MAWP (PSI at temp): 250 PSI 650F
  • Tank Inlets & Outlets Description: (1) ½ in. NPT Female, (1) 4 in. pipe, (1) 4 in. valve, (1) 4 in. flange
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 93
  • Width (Inches): 60
  • Height (Inches): 161
Additional Product Details
  • Year of Manufacture: 1977
EL Nickell Ammonia Surge Tank - 317 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed