EL Nickell Ammonia Thermosiphon Vessel

EL Nickell Ammonia Thermosiphon Vessel

Ammonia Thermosiphon Vessel. Certified by E.L. NIckell Co., Inc. MAWP: 250 PSI at 650F. MDMT: -20F at 250 PSI. Year: 1990. Serial: 40102. C-9060-A. Sidewall dimensions: 105 in. L x 23 in. D. Estimated volume: 200 gallons. Overall length: 120 in.

Product Details
  • Stock No: ATZB16
  • Manufacturer: E.L. Nickell Co.
  • Serial Number: 40102
Tank Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
EL Nickell Ammonia Thermosiphon Vessel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed